LUKAS ZY cylindrical mounted point for tool steel 50x20 mm shank 6 mm grain 24 soft

Article no.: A200005020627W
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding point

    Identification numbers & Classifications

    Article number A200005020627W
    EAN / GTIN 4027497318285
    Manufacturer number A200005020627W

    Description

    Description:

    Grinding covers a broad spectrum of processes, from rough cutting to fine machining. This requires mounting points that deliver the right balance of machining performance and tool life, while achieving the desired surface quality. The regular aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner. The high-quality steel shank of the burr fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Regular testing ensures a high degree of reliability. Thanks to the zinc-nickel coating, this tool remains rust-free.

    Feature:

    Tool shape: Cylinder
    Bond: Ba.97
    Bonding type: B resin bond
    Hardness: N
    Grain size: 24
    Product packaging: Bag
    Shank length: 40 mm
    Abrasive: NKB
    Safety standard: EN 12413
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Shank
    Tool holder dimension: 6 mm
    Tool width/length/height: 20 mm
    Tool diameter: 50 mm

    Advantage:

    The coarse and compact abrasive grain of this tool enables extremely high removal rates in a short time. Its elastic resin bond reduces vibrations, making it easier to work with this tool. Since the bond is also free of iron and sulphur, there is no risk of corrosion or rust occurring when used with stainless steels.
    The tough but elastic resin bond of this coarse grinding tool ensures greater safety when working with it.
    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
    The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

    Application:

    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: best suitable
    Aluminium, magnesium and copper alloys: suitable

    Material:

    Stainless steel
    Steel

    Suitable for:

    Chamfering: suitable
    Deburring: best suitable
    Rough grinding: best suitable
    Weld seam machining: best suitable
    Milling: -
    Engraving: -
    Fettling: best suitable
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -

    Note:

    Coarse and compact grain in a soft binding for extreme removal rate in short time
    perfect dimensional stability: Fits perfectly in the power tool
    Long tool life on different materials, for fine and coarse grinding
    Iron and sulphur-free abrasive grain bond: no corrosion or rust on stainless steel
    Stainless thanks to zinc-nickel coating
    Good value for money thanks to regular aluminium oxide
    Lower vibration thanks to elastic resin bonding for a more pleasant working
    The tough but elastic resin bond practically eliminates tool breakages. You are protected.
    No dangerous shank breakage thanks to high-quality steel shank
    Without chrome coating

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart