LUKAS ZY cylindrical mounted point for tool steel 13x32 mm shank 6 mm grain 24

Article no.: A200001332627W
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number A200001332627W
EAN / GTIN 4027497317066
Manufacturer number A200001332627W
L-Number L50380 55

Description

Description:

Grinding covers a broad spectrum of processes, from rough cutting to fine machining. This requires mounting points that deliver the right balance of machining performance and tool life, while achieving the desired surface quality. The regular aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner. The high-quality steel shank of the burr fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Regular testing ensures a high degree of reliability. Thanks to the zinc-nickel coating, this tool remains rust-free.

Feature:

Tool shape: Cylinder
Bond: Ba.97
Bonding type: B resin bond
Hardness: N
Grain size: 24
Product packaging: Bag
Shank length: 40 mm
Shank material: Steel
Abrasive: NKB
Safety standard: EN 12413
Packaging labelling: LUKAS-ERZETT
Tool holder: Shank
Tool holder dimension: 6 mm
Tool width/length/height: 32 mm
Tool diameter: 13 mm

Advantage:

The coarse and compact abrasive grain of this tool enables extremely high removal rates in a short time. Its elastic resin bond reduces vibrations, making it easier to work with this tool. Since the bond is also free of iron and sulphur, there is no risk of corrosion or rust occurring when used with stainless steels.
The iron, chlorine and sulphur-free tool does not cause rust on the workpiece. It can even be used for power plant construction work.
The tough but elastic resin bond of this coarse grinding tool ensures greater safety when working with it.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Application:

Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Aluminium, magnesium and copper alloys: suitable

Material:

Stainless steel
Steel

Suitable for:

Chamfering: suitable
Deburring: best suitable
Fettling: best suitable
Rough grinding: best suitable
Weld seam machining: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: suitable

Note:

Coarse and compact grain in a soft binding for extreme removal rate in short time
No rust formation when grinding – can be used in power plant constructions
perfect dimensional stability: Fits perfectly in the power tool
Long tool life on different materials, for fine and coarse grinding
Iron and sulphur-free abrasive grain bond: no corrosion or rust on stainless steel
Stainless thanks to zinc-nickel coating
Good value for money thanks to regular aluminium oxide
Lower vibration thanks to elastic resin bonding for a more pleasant working
The tough but elastic resin bond practically eliminates tool breakages. You are protected.
No dangerous shank breakage thanks to high-quality steel shank

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart