LUKAS ZY cylindrical mounted point for stainless steel 4x8 mm shank 3 mm grain 80

Article no.: A200000408377
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number A200000408377
EAN / GTIN 4027497533954
Manufacturer number A200000408377
L-Number L50280 348

Description

Description:

Top-Features: • High and fast removal rate, especially on hardened surfaces, scale, hard coatings and reinforced weld seams • perfect dimensional stability: Fits perfectly in the power tool • Also machines hard materials efficiently • Stainless thanks to zinc-nickel coating • No dangerous shank breakage thanks to high-quality steel shank • Long tool life • Without chrome coating • For universal use • Finished faster thanks to the highest removal rate • Can be used for a long time – no glazing of abrasive grain Benefits: • Hardened surfaces, wear-resistant steels, scale and hard coatings, titanium alloys and reinforced weld seams are no problems and can be machined quickly. • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Feature:

Tool shape: Cylinder
Bond: V118
Bonding type: V Vitrified bond
Hardness: L
Grain size: 80
Product packaging: Bag
Shank length: 30 mm
Abrasive: CERAMIC
Safety standard: EN 12413
Packaging labelling: LUKAS-ERZETT
Tool holder: Shank
Tool holder dimension: 3 mm
Tool width/length/height: 8 mm
Tool diameter: 4 mm

Advantage:

Hardened surfaces, wear-resistant steels, scale and hard coatings, titanium alloys and reinforced weld seams are no problems and can be machined quickly.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Alloyed/cast steels: suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Titanium and nickle alloys: best suitable

Material:

Stainless steel
Steel
Titanium

Suitable for:

Chamfering: suitable
Deburring: best suitable
Fettling: best suitable
Rough grinding: best suitable
Weld seam machining: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: suitable

Note:

High and fast removal rate, especially on hardened surfaces, scale, hard coatings and reinforced weld seams
perfect dimensional stability: Fits perfectly in the power tool
Also machines hard materials efficiently
Stainless thanks to zinc-nickel coating
Extremely hard and sharp for an impressively long tool life
No dangerous shank breakage thanks to high-quality steel shank
Long tool life
Without chrome coating
For universal use
Finished faster thanks to the highest removal rate

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart