LUKAS ZY cylindrical mounted point for steel/cast steel 4x8 mm shank 3 mm grain 100

Article no.: A2000004083530001
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number A2000004083530001
EAN / GTIN 4027497339969
Manufacturer number A2000004083530001

Description

Description:

Grinding covers a broad spectrum of processes, from rough cutting to fine machining. This requires mounting points that deliver the right balance of machining performance and tool life, while achieving the desired surface quality. The high-quality combination of abrasives (NDW) used for this mounted point is characterised by high removal rates with good surface results. The mixture of very resilient and splintery grains comprised of regular aluminium oxide, white aluminium oxide and monocrystal aluminium oxide results in extreme toughness, which is ideal for efficiently machining non-hardened and hardened tool steels. The high-quality steel shank of the burr fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Regular testing ensures a high degree of reliability. Thanks to the zinc-nickel coating, this tool remains rust-free.

Feature:

Tool shape: Cylinder
Bond: V115
Bonding type: V Vitrified bond
Hardness: Q
Grain size: 100
Product packaging: Bag
Shank length: 30 mm
Abrasive: NDW/
Safety standard: EN 12413
Packaging labelling: LUKAS-ERZETT
Tool holder: Shank
Tool holder dimension: 3 mm
Tool width/length/height: 8 mm
Tool diameter: 4 mm

Advantage:

The high-quality combination of abrasives (NDW) used for this tool is characterised by high removal rates with good surface results. The mixture of regular aluminium oxide, white aluminium oxide and monocrystal aluminium oxide results in extreme toughness, which is ideal for efficiently machining non-hardened and hardened tool steels.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Alloyed/cast steels: suitable
Tool steel: best suitable

Material:

Steel

Suitable for:

Chamfering: suitable
Deburring: best suitable
Fine grinding: suitable
Polishing: suitable
Precision machining: best suitable
Milling: -
Engraving: -
Fettling: best suitable
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: best suitable

Note:

High-quality combination of aluminium oxide types for efficiently grinding unhardened tool steels
perfect dimensional stability: Fits perfectly in the power tool
Abrasive combination made from extremely tough and rough grits for high removal and a good surface finish
Stainless thanks to zinc-nickel coating
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart