Description:
Top-Features: • perfect dimensional stability: Fits perfectly in the power tool • Extremely hard and sharp for an impressively long tool life • Stainless thanks to zinc-nickel coating • Also machines hard materials efficiently • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. • The high hardness and sharp grain of the aluminium oxide ensure a long tool life of this tool. It can also easily process hard materials.
Feature:
Tool shape: Cylinder
Bond: V7
Bonding type: V Vitrified bond
Hardness: O/P
Grain size: 120
Product packaging: Bag
Shank length: 30 mm
Abrasive: EKWBR
Safety standard: EN 12413
Packaging labelling: LUKAS-ERZETT
Tool holder: Shank
Tool holder dimension: 3 mm
Tool width/length/height: 5 mm
Tool diameter: 2 mm
Advantage:
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
The high hardness and sharp grain of the aluminium oxide ensure a long tool life of this tool. It can also easily process hard materials.
Application:
Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Material:
Steel
Suitable for:
Chamfering: suitable
Deburring: best suitable
Fine grinding: suitable
Rough grinding: suitable
Weld seam machining: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Note:
perfect dimensional stability: Fits perfectly in the power tool
Extremely hard and sharp for an impressively long tool life
Stainless thanks to zinc-nickel coating
Also machines hard materials efficiently
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating
Tested quality: high level of safety through regular testing