LUKAS HGWT tungsten carbide granulate-tipped disc Ø125 mm dished

Article no.: A18031255E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number A18031255E
EAN / GTIN 4027497011698
Manufacturer number A18031255E
L-Number L50880 2

Description

Feature:

Type: Straight
Grain size: 2,5-3,0
n max.: 9600 (1/min)
Tool holder: Bore
Tool diameter: 125 mm

Advantage:

The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Plastic/Wood/Rubber: best suitable
Glass/Tungsten carbide: suitable

Material:

Stone and building material

Suitable for:

Chamfering: suitable
Deburring: suitable
Rough grinding: suitable
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart