Aluminium truck

Article no.: A1331V
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sack truck

Identification numbers & Classifications

Article number A1331V
EAN / GTIN 4017976113319
Manufacturer number A1331V

Description

Version:

disassembled

Description:

Aluminium trucks made of tubular aluminium with alu blades, very light and handy to use. Aluminum sheet shovel mountable, therefore exchangeable. Curved top bar and transversal struts. For safe transport of circular items such as rolls, cans, buckets etc. Pneumatic tyres on synthetic rims, hubs with roller bearings. Flat packed delivery.

Feature:

Total load capacity (kg): 200
Blade width (mm): 480
Blade depth (mm): 300
Total width (mm): 590
Total depth (mm): 676
Total height (mm): 1300
Tyres: Solid rubber
Wheel size (mm): 260 x 56

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart