Aluminium truck

Article no.: A1326V
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sack truck

    Identification numbers & Classifications

    Article number A1326V
    EAN / GTIN 4017976113265
    Manufacturer number A1326V

    Description

    Version:

    disassembled

    Description:

    Aluminium trucks made of tubular aluminium with alu blades, very light and handy to use. Aluminum sheet shovel mountable, therefore exchangeable. Curved top bar and transversal struts. For safe transport of circular items such as rolls, cans, buckets etc. Pneumatic tyres on synthetic rims, hubs with roller bearings. Flat packed delivery.

    Feature:

    Total load capacity (kg): 200
    Blade width (mm): 480
    Blade depth (mm): 300
    Total width (mm): 590
    Total depth (mm): 659
    Total height (mm): 1300
    Tyres: Solid rubber
    Wheel size (mm): 260 x 56

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart