LUKAS HGA 06.070 pointed nose engraving cutter 3x8 mm

Article no.: A1300407042
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool blank

Identification numbers & Classifications

Article number A1300407042
EAN / GTIN 4027497009206
Manufacturer number A1300407042
L-Number L50490 25

Description

Description:

Top-Features: • perfect dimensional stability: Fits perfectly in the power tool • Stainless thanks to zinc-nickel coating • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Feature:

Overall length: 70 mm
Engraving tool: Precise halving
Profile: Profile D 60 degrees pointed
Shank length: 62 mm
Tool holder: Shank
Tool holder dimension: 6 mm
Tool width/length/height: 8 mm
Tool diameter: 3 mm

Advantage:

The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Steel and cast steel: best suitable
Cast iron: best suitable
Aluminium, magnesium and copper alloys: best suitable
Plastic/Wood/Rubber: best suitable

Material:

Steel
Aluminum
Stainless steel

Suitable for:

Precision machining: best suitable
Deburring: -
Fine grinding: -
Milling: best suitable
Engraving: best suitable
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

perfect dimensional stability: Fits perfectly in the power tool
No dangerous shank breakage thanks to high-quality steel shank

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart