LUKAS HSS MFAS cylindrical burr for stainless steel/steel 22x15 mm shank 8 mm cut 3

Article no.: A1220221508030001
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number A1220221508030001
    EAN / GTIN 4027497007653
    Manufacturer number A1220221508030001

    Description

    Description:

    Top-Features: • perfect dimensional stability: Fits perfectly in the power tool • Cut for a long duration without interruptions, offering the best surface result in optimal amount of time • Stainless thanks to zinc-nickel coating • With economical single cut • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. • The long cutting edges of this tool do not have any interruptions and offer the best surface results with their cost-effective single toothing.

    Feature:

    Tool shape: Cylinder
    Overall length: 55 mm
    Shank length: 40 mm
    Tool holder: Shank
    Tool holder dimension: 8 mm
    Tool width/length/height: 15 mm
    Tool diameter: 22 mm
    Cut: Z3 medium single cut

    Advantage:

    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
    The long cutting edges of this tool do not have any interruptions and offer the best surface results with their cost-effective single toothing.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Titanium and nickle alloys: suitable

    Material:

    Steel
    Aluminum
    Plastic and wood
    Stainless steel

    Suitable for:

    Chamfering: best suitable
    Deburring: best suitable
    Precision machining: best suitable
    Weld seam machining: best suitable
    Milling: best suitable
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    perfect dimensional stability: Fits perfectly in the power tool
    Cut for a long duration without interruptions, offering the best surface result in optimal amount of time
    With economical single cut
    No dangerous shank breakage thanks to high-quality steel shank

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart