LUKAS tool set EasyFinish 3D 10-piece shank 3mm

Article no.: A103900103
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing points

Identification numbers & Classifications

Article number A103900103
EAN / GTIN 4027497166305
Manufacturer number A103900103
L-Number L50250 663

Description

Description:

The EasyFinish 3D tool set from LUKAS puts an end to time-consuming work. Ten precise tools in proven LUKAS quality for every conceivable finishing of 3D printed products, e.g. also for laser build-up welding with (LMD-w) and without wire, are flexibly available to you with this set: Smoothing surfaces, e.g. to remove staircase effects on slopes and radii, creating flat surfaces or cleaning holes and a final polishing are no problem. And best of all: all ten tools in the set have a 3-mm shank. You only need one drive machine for all applications. Especially our 3D printing cutter series with specially developed geometries and a specifically optimised toothing make it possible to remove support structures as if with a scalpel and simply cut them away. This saves the user effort, working time and unnecessary steps in manual finishing.

Advantage:

Included in this set: Ten precise tools in proven LUKAS quality for every conceivable post-processing of additively manufactured moulds.
In particular, the 3D print milling cutter series with specially developed geometries and a specifically optimised toothing make it possible to remove supporting structures as if with a scalpel and simply cut them away.
Save effort, working time and unnecessary steps in manual finishing.
The high-quality steel shanks of the tools fit perfectly into the drive machine. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Steel and cast steel: well suited
Alloyed/tempered steels: well suited
Tool steels: suitable
Rust/acid/heat-resistant steel and cast steel: well suited
Aluminium, magnesium and copper alloys: suitable

Material:

Stainless steel
Steel
Plastic and wood

Suitable for:

Deburring: top suitable
Fine grinding: well suited
Milling: well suited
Polishing: good suitable
Precision machining: well suited

Supplied with:

AT10010320300;A10020320300;A10030605324;A10011602303;A200000408353;A200200510353;A201401013353;A2610006103120;A2610010103120;A2615010103120

Note:

Put an end to time-consuming finishing work
Four mounted points for removing support structures - the right variant for every angle
Three mounted points in different shapes, proven and established in tool and mould making.
For fine to shiny polishing even on the smallest surfaces Three P2 polishing pins

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart