LUKAS HFAS cylindrical burr for plastic 10x30 mm shank 10 mm face toothing Composite Fine

Article no.: A101810301024
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number A101810301024
EAN / GTIN 4027497028047
Manufacturer number A101810301024
L-Number L50250 623

Description

Description:

The burr for fibre-reinforced materials: The combination of an extra long cutting element and coarse fish-tail toothing enables the Composite Fine burr to be used for a huge range of applications. Drilling and face milling are no problem. The extra-long cutting element also enables sawing operations and increases the tool life. Thanks to its long tool life, it is therefore also ideal for precise manual use. The fine toothing type additionally ensures precise application and high ergonomics in manual use. The high-quality steel shank of the burr fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Thanks to the zinc-nickel coating, this tool remains rust-free.

Feature:

Tool shape: Cylinder
Overall length: 77 mm
Shank length: 47 mm
Cutting direction: Right-hand cutting
Tool holder: Shank
Tool holder dimension: 10 mm
Tool width/length/height: 30 mm
Tool diameter: 10 mm
Cut: Composite fine

Advantage:

The combination of an extra long cutting element and fine fish-tail toothing enables this tool to be used for a huge range of applications. Sawing, drilling and face milling are no problem. Thanks to its long tool life, the tool is therefore ideal for precise manual use.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Plastic/Wood/Rubber: best suitable

Material:

Plastic and wood

Suitable for:

Chamfering: best suitable
Drilling: best suitable
Deburring: best suitable
Fine grinding: suitable
Milling: best suitable
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Ideal for precise manual use thanks to the fine toothing
perfect dimensional stability: Fits perfectly in the power tool
The special fish-tail toothing even allows drilling and face milling
Extra-long cutting edge for increased tool life
No dangerous shank breakage thanks to high-quality steel shank
Also suitable for sawing applications thanks to its extra-long cutting element

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart