LUKAS HFF round tree burr for stainless steel/steel 10x20 mm shank 6 mm cut Z42

Article no.: A10101020620
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number A10101020620
    EAN / GTIN 4027497571635
    Manufacturer number A10101020620

    Description

    Description:

    The tooth geometry of the Z42 burr allows steel and stainless steel to be machined with perfect surface results. Tool changes and double the acquisition costs are eliminated. The large chip cross section provides for fast, efficient working and a high chip volume. Even with the most extreme applications, only in exceptional cases does the Z42 process cause cutting edge chipping, yet still with a high chip volume and an optimised cutting angle. The faceted toothing of this burr makes all this possible. The high-quality steel shank of the burr fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Thanks to its special chip breakers which create short chips, the tool requires little effort and the machine wear is low. The durable sharp cutting edges of the Z42 faceted toothing also contribute to this. The tool runs smoothly without any rattling or vibrations.

    Feature:

    Tool shape: Semicircular
    Overall length: 60 mm
    Shank length: 40 mm
    Tool holder: Shank
    Tool holder dimension: 6 mm
    Tool width/length/height: 20 mm
    Tool diameter: 10 mm
    Cut: Z42 Inox/Steel Medium faceted toothing

    Advantage:

    The tooth geometry of this tool allows it to be used on steel and stainless steel. The large chip cross section provides for fast, efficient working and a high chip volume. Thanks to its special chip breakers, minimum effort is required to work with it.
    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
    Practically no cutting edge chipping, high chip volumes and an optimised cutting angle, even with the toughest applications: The faceted toothing of this tool makes all this possible. In addition, the long-lasting sharpness of the cutting edges means that less force is required when working and provides for low machine wear. The tool runs smoothly without any rattling or vibrations.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: suitable
    Tool steel: suitable
    Rust-/acid-/and heat-resistant steel and cast steel: best suitable
    Titanium and nickle alloys: suitable

    Material:

    Stainless steel
    Steel
    Cast iron

    Suitable for:

    Chamfering: best suitable
    Deburring: best suitable
    Weld seam machining: best suitable
    Milling: best suitable
    Engraving: -
    Fettling: -
    Fillet weld grinding: best suitable
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    Can machine both stainless steel and regular steel
    perfect dimensional stability: Fits perfectly in the power tool
    High chip volume thanks to coarse cut for quick working
    Efficient use: Large chip volume in a short time thanks to large cross section
    Faceted toothing for perfect surface results
    Robust cutting and cuts prevent breakouts and save valuable time
    No dangerous shank breakage thanks to high-quality steel shank
    Smoothly running, low-vibration tool without chatter thanks to improved cutting angle
    Low force required when working thanks to short chips

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart