LUKAS HFF round tree burr for wood 8x20 mm shank 6 mm cut Wood

Article no.: A10100820618
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number A10100820618
EAN / GTIN 4027497021109
Manufacturer number A10100820618

Description

Description:

The Wood burr, which can be universally used on wood, WPC plastics and non-ferrous metals, offers very fast and easy removal thanks to its rasp toothing. The forces that occur are distributed by chip breakers: the tool is easy to guide and interlocking is prevented. The high-quality steel shank of the Wood rasp burr fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Thanks to the zinc-nickel coating, this tool remains rust-free.

Feature:

Tool shape: Semicircular
Overall length: 60 mm
Shank length: 40 mm
Tool holder: Shank
Tool holder dimension: 6 mm
Tool width/length/height: 20 mm
Tool diameter: 8 mm
Cut: ZR2 medium rasp cut (wood)

Advantage:

This tool, which can be universally used on wood, WPC plastics and non-ferrous metals, offers very fast removal thanks to its rasp toothing. The forces that occur are distributed by chip breakers: The tool is easy to guide and interlocking is prevented.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
The cross cut of this tool allows even hard and tough materials to be cut without any effort. The increased contact forces with this toothing also relieve the strain on the worker. Minimum effort required when working with it.

Application:

Steel and cast steel: suitable
Plastic/Wood/Rubber: best suitable
Tool steel: best suitable
Cast iron: best suitable
Titanium and nickle alloys: suitable

Material:

Plastic and wood

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Roughening: suitable
Fine grinding: -
Milling: best suitable
Engraving: -
Fettling: -
Fillet weld grinding: best suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Highly versatile for successful machining of wood, WPC plastics and non-ferrous metals
perfect dimensional stability: Fits perfectly in the power tool
Very high removal rate thanks to rasp cut
No getting stuck in the material thanks to chip breaker
No dangerous shank breakage thanks to high-quality steel shank
Easy to control and guide

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart