LUKAS HFE tear-shaped burr for aluminium 12x25 mm shank 8 mm cut 9

Article no.: A10061225809
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number A10061225809
EAN / GTIN 4027497004317
Manufacturer number A10061225809

Description

Description:

The razor-sharp cutting edges of the Z9 Alu burr produce an impressively high chip volume on soft-grade aluminium and alloys. The large chip cross section provides for fast, efficient working and a high chip volume. Even with the most extreme applications, only in exceptional cases does the Z9 Alu cause cutting edge chipping, yet still with a high chip volume and an optimised cutting angle. The faceted toothing of this burr makes all this possible. The high-quality steel shank of the burr fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Thanks to its special chip breakers which create short chips, the tool requires little effort and the machine wear is low. The durable sharp cutting edges of the Z9 Alu faceted toothing also contribute to this. The tool runs smoothly without any rattling or vibrations.

Feature:

Tool shape: Tear
Overall length: 65 mm
Shank length: 40 mm
Tool holder: Shank
Tool holder dimension: 8 mm
Tool width/length/height: 25 mm
Tool diameter: 12 mm
Cut: Z9 Alu coarse faceted toothing

Advantage:

The razor-sharp cutting edges of the tool produce an impressively high chip volume on soft-grade aluminium and alloys. It also requires little effort when working with it.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
Practically no cutting edge chipping, high chip volumes and an optimised cutting angle, even with the toughest applications: The faceted toothing of this tool makes all this possible. In addition, the long-lasting sharpness of the cutting edges means that less force is required when working and provides for low machine wear. The tool runs smoothly without any rattling or vibrations.

Application:

Aluminium, magnesium and copper alloys: best suitable
Plastic/Wood/Rubber: best suitable

Material:

Aluminum
Plastic and wood

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Weld seam machining: best suitable
Milling: best suitable
Engraving: -
Fettling: -
Fillet weld grinding: best suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Thanks to the facet teeth, the cutting edges remain sharp for longer: Less force is required when working and machine wear is low
Knife-edge cut for a very high chip volume in a short time
perfect dimensional stability: Fits perfectly in the power tool
High chip volume thanks to coarse cut for quick working
Little effort is required when working thanks to the maximum chip cross section.
Faceted toothing for perfect surface results
No dangerous shank breakage thanks to high-quality steel shank
Smoothly running, low-vibration tool without chatter thanks to improved cutting angle
Cutting edge chipping outbreaks occur very rarely, even with the toughest applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart