LUKAS HFC cylindrical round nose burr for wood 12x25 mm shank 6 mm cut Wood

Article no.: A10021225618
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number A10021225618
EAN / GTIN 4027497522941
Manufacturer number A10021225618

Description

Description:

The Wood burr, which can be universally used on wood, WPC plastics and non-ferrous metals, offers very fast and easy removal thanks to its rasp toothing. The forces that occur are distributed by chip breakers: the tool is easy to guide and interlocking is prevented. The high-quality steel shank of the Wood rasp burr fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Thanks to the zinc-nickel coating, this tool remains rust-free.

Feature:

Tool shape: Cylindrical round nose
Overall length: 65 mm
Shank length: 40 mm
Tool holder: Shank
Tool holder dimension: 6 mm
Tool width/length/height: 25 mm
Tool diameter: 12 mm
Cut: ZR2 medium rasp cut (wood)

Advantage:

This tool, which can be universally used on wood, WPC plastics and non-ferrous metals, offers very fast removal thanks to its rasp toothing. The forces that occur are distributed by chip breakers: The tool is easy to guide and interlocking is prevented.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Steel and cast steel: suitable
Plastic/Wood/Rubber: best suitable

Material:

Plastic and wood

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Roughening: suitable
Fine grinding: -
Milling: best suitable
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Highly versatile for successful machining of wood, WPC plastics and non-ferrous metals
perfect dimensional stability: Fits perfectly in the power tool
Very high removal rate thanks to rasp cut
No getting stuck in the material thanks to chip breaker
No dangerous shank breakage thanks to high-quality steel shank
Easy to control and guide

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart