LUKAS HFAS cylindrical burr for hardened steel 12x25 mm shank 6 mm face toothing ZF2

Article no.: A100112256150001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number A100112256150001
    EAN / GTIN 4027497522910
    Manufacturer number A100112256150001
    L-Number L50250 692

    Description

    Description:

    The fine toothing of these tungsten carbide rotary files is modelled on a file for acquiring the best surface results and is particularly smooth running. No chattering, clogging or interlocking, even when cutting soft materials – you remain in perfect control when processing your material. The high-quality steel shank of the rotary file fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Thanks to the zinc-nickel coating, this tool remains rust-free. We can offer you rotary files in many sizes and shapes and with three different toothing grades from ZF1 (coarse) to ZF3 (fine). This allows the working conditions to be optimised for every application for achieving the best surface results.

    Feature:

    Tool shape: Cylinder
    Overall length: 65 mm
    Shank length: 40 mm
    Cutting direction: Right-hand cutting
    Tool holder: Shank
    Tool holder dimension: 6 mm
    Tool width/length/height: 25 mm
    Tool diameter: 12 mm
    Cut: ZF2 very fine cross cut

    Advantage:

    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
    The fine toothing of these tungsten carbide rotary files delivers the best surface results and is particularly smooth running. No chattering or interlocking - you have perfect control.

    Application:

    Titanium and nickle alloys: best suitable
    Steel and cast steel: best suitable
    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: best suitable
    Cast iron: best suitable

    Material:

    Steel
    Stainless steel
    Titanium

    Suitable for:

    Chamfering: best suitable
    Deburring: best suitable
    Weld seam machining: best suitable
    Fine grinding: -
    Milling: best suitable
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    perfect dimensional stability: Fits perfectly in the power tool
    With fine cross cut for the best surface results
    Highly smooth running tool with low-vibration and without chatter thanks to fine toothing
    No dangerous shank breakage thanks to high-quality steel shank

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart