LUKAS HFA cylindrical burr for stainless steel/steel 10x20 mm shank 6 mm cut 3

Article no.: A10011020603
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number A10011020603
    EAN / GTIN 4027497001729
    Manufacturer number A10011020603

    Description

    Description:

    Top-Features: • Efficient working: quickly achieve high removal rate and good surface results at the same time • perfect dimensional stability: Fits perfectly in the power tool • Cut for a long duration without interruptions, offering the best surface result in optimal amount of time • Stainless thanks to zinc-nickel coating • With economical single cut • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • High removal rates in the shortest possible time when machining cast steel, weld seams, high-strength hardened and unhardened steel and stainless steel. yielding good surface result quickly and efficiently. • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. • The long cutting edges of this tool do not have any interruptions and offer the best surface results with their cost-effective single toothing.

    Feature:

    Tool shape: Cylinder
    Overall length: 60 mm
    Shank length: 40 mm
    Tool holder: Shank
    Tool holder dimension: 6 mm
    Tool width/length/height: 20 mm
    Tool diameter: 10 mm
    Cut: Z3 medium single cut

    Advantage:

    High removal rates in the shortest possible time when machining cast steel, weld seams, high-strength hardened and unhardened steel and stainless steel. yielding good surface result quickly and efficiently.
    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
    The long cutting edges of this tool do not have any interruptions and offer the best surface results with their cost-effective single toothing.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Titanium and nickle alloys: suitable

    Material:

    Steel
    Stainless steel
    Titanium

    Suitable for:

    Chamfering: best suitable
    Deburring: best suitable
    Weld seam machining: best suitable
    Milling: best suitable
    Engraving: -
    Fettling: -
    Fillet weld grinding: best suitable
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    Efficient working: quickly achieve high removal rate and good surface results at the same time
    perfect dimensional stability: Fits perfectly in the power tool
    Cut for a long duration without interruptions, offering the best surface result in optimal amount of time
    With economical single cut
    No dangerous shank breakage thanks to high-quality steel shank

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart