LUKAS cutter HFAS CarbonCut 8x20 mm shank 8 mm Verz. CarbonCut coated

Article no.: A10010820800CARB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number A10010820800CARB
EAN / GTIN 4027497166930
Manufacturer number A10010820800CARB
L-Number L50250 674

Description

Description:

The CarbonCut milling cutter convinces in stationary use with optimal results in carbon machining: fibre tears, fibre protrusions or not completely cut fibres and also burnt resin are a thing of the past. A perfect surface and first-class edges on the workpiece characterise the CarbonCut with its sharp cutting edges. But the Carbon-Cut not only shows its potential in carbon machining, it can also be used for machining other composite materials from lightweight construction technology such as GRP (glass fibre reinforced plastics), composites (layered constructions, honeycomb structures/honeycombs) and aluminium structures. In addition, it convinces with an excellent tool life thanks to a coating optimised for these applications. It offers excellent wear protection and enables the tool to withstand extremely high thermal and mechanical loads without major impairment in use, which brings many advantages, especially in stationary use (e.g. fewer changes/less downtime).

Feature:

Tool diameter: 8 mm
Tool width / length / height: 20 mm
Tool holder: Shank
Tool holder dimension: 8 mm
Shank length: 40 mm
Total length: 60 mm
Tool shape: Cylinder
Shape: HFAS cylinder with face
Total tool length: 60 mm
Cutting direction: Right-hand cutting
Toothing: Z9 Alu coarse bevel toothing
Tooth length: 20 mm

Advantage:

The CarbonCut milling cutter is the optimal tool for industrial stationary milling, sawing and drilling (plunging) of innovative and high-quality high-tech materials such as carbon fibre-reinforced lightweight materials.
High-performance coating for fewer tool changes: Convinces with an excellent tool life thanks to a coating optimised for the toughest applications.
The high-quality steel shanks of the tools fit perfectly into the drive machine. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Plastic/wood/rubber: suitable

Material:

Plastic/ Wood

Suitable for:

Chamfering: suitable
Drilling: suitable
Deburring: suitable
Milling: well suited
Precision machining: suitable

Note:

high cutting edge retention when milling carbon, CFRP or GRP
extremely sharp cutting edges
Low friction thanks to thin, smooth and extremely hard high-performance coating
optimised chip removal when milling carbon fibre reinforced materials
Long service life and excellent tool life in stationary use
perfect for robotic or stationary use

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart