LUKAS HFA cylindrical burr for cast material 8x20 mm shank 6 mm cut Cast

Article no.: A10010820621
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number A10010820621
EAN / GTIN 4027497026067
Manufacturer number A10010820621

Description

Description:

The tooth geometry of the Cast burr ensures perfect surface results on cast materials. The large chip cross section provides for fast, efficient working and a high chip volume. Even with the most extreme applications, only in exceptional cases does the casting process cause cutting edge chipping, yet still with a high chip volume and an optimised cutting angle. The faceted toothing of this burr makes all this possible. The high-quality steel shank of the burr fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Thanks to its special chip breakers which create short chips, the tool requires little effort and the machine wear is low. The durable sharp cutting edges of the cast faceted toothing also contribute to this. The tool runs smoothly without any rattling or vibrations.

Feature:

Tool shape: Cylinder
Overall length: 60 mm
Shank length: 40 mm
Cutting direction: Right-hand cutting
Tool holder: Shank
Tool holder dimension: 6 mm
Tool width/length/height: 20 mm
Tool diameter: 8 mm
Cut: Z43 Cast coarse faceted cross cut

Advantage:

The tooth geometry of this tool allows it to be used on cast materials. The large chip cross section provides for fast, efficient working and a high chip volume. Thanks to its special chip breakers, minimum effort is required to work with it.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
Practically no cutting edge chipping, high chip volumes and an optimised cutting angle, even with the toughest applications: The faceted toothing of this tool makes all this possible. In addition, the long-lasting sharpness of the cutting edges means that less force is required when working and provides for low machine wear. The tool runs smoothly without any rattling or vibrations.

Application:

Cast iron: best suitable

Material:

Cast iron

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Weld seam machining: suitable
Milling: best suitable
Engraving: -
Fettling: best suitable
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Thanks to the facet teeth, the cutting edges remain sharp for longer: Less force is required when working and machine wear is low
Even in the most extreme applications, cutting outbreaks occur very rarely
Efficient use: Large chip volume in a short time thanks to large cross section
perfect dimensional stability: Fits perfectly in the power tool
High chip volume thanks to coarse cut for quick working
Robust cutting and cuts prevent breakouts and save valuable time
Faceted toothing for perfect surface results
Low force required when working thanks to short chips
No dangerous shank breakage thanks to high-quality steel shank
Smoothly running, low-vibration tool without chatter thanks to improved cutting angle

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart