Description:
The tooth geometry of the Z42 burr allows steel and stainless steel to be machined with perfect surface results. Tool changes and double the acquisition costs are eliminated. The large chip cross section provides for fast, efficient working and a high chip volume. Even with the most extreme applications, only in exceptional cases does the Z42 process cause cutting edge chipping, yet still with a high chip volume and an optimised cutting angle. The faceted toothing of this burr makes all this possible. The high-quality steel shank of the burr fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Thanks to its special chip breakers which create short chips, the tool requires little effort and the machine wear is low. The durable sharp cutting edges of the Z42 faceted toothing also contribute to this. The tool runs smoothly without any rattling or vibrations.
Feature:
Tool shape: Cylinder
Overall length: 60 mm
Shank length: 40 mm
Tool holder: Shank
Tool holder dimension: 6 mm
Tool width/length/height: 20 mm
Tool diameter: 8 mm
Cut: Z42 Inox/Steel Medium faceted toothing
Advantage:
The tooth geometry of this tool allows it to be used on steel and stainless steel. The large chip cross section provides for fast, efficient working and a high chip volume. Thanks to its special chip breakers, minimum effort is required to work with it.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
Practically no cutting edge chipping, high chip volumes and an optimised cutting angle, even with the toughest applications: The faceted toothing of this tool makes all this possible. In addition, the long-lasting sharpness of the cutting edges means that less force is required when working and provides for low machine wear. The tool runs smoothly without any rattling or vibrations.
Application:
Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Material:
Stainless steel
Steel
Cast iron
Suitable for:
Chamfering: best suitable
Deburring: best suitable
Weld seam machining: best suitable
Fine grinding: -
Milling: best suitable
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -
Note:
Can machine both stainless steel and regular steel
perfect dimensional stability: Fits perfectly in the power tool
High chip volume thanks to coarse cut for quick working
Efficient use: Large chip volume in a short time thanks to large cross section
Faceted toothing for perfect surface results
Robust cutting and cuts prevent breakouts and save valuable time
No dangerous shank breakage thanks to high-quality steel shank
Smoothly running, low-vibration tool without chatter thanks to improved cutting angle
Low force required when working thanks to short chips