LUKAS HFI special shape internal burr for stainless steel/steel 8x10 mm shank 6 mm

Article no.: A10010810600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number A10010810600
EAN / GTIN 4027497001538
Manufacturer number A10010810600

Description

Description:

Top-Features: • perfect dimensional stability: Fits perfectly in the power tool • With fine cross cut for the best surface results • Stainless thanks to zinc-nickel coating • Highly smooth running tool with low-vibration and without chatter thanks to fine toothing • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. • The fine toothing of these tungsten carbide rotary files delivers the best surface results and is particularly smooth running. No chattering or interlocking - you have perfect control.

Feature:

Tool shape: Special shape
Overall length: 50 mm
Shank length: 40 mm
Tool holder: Shank
Tool holder dimension: 6 mm
Tool width/length/height: 10 mm
Tool diameter: 8 mm
Cut: ZF1 fine cross cut

Advantage:

The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
The fine toothing of these tungsten carbide rotary files delivers the best surface results and is particularly smooth running. No chattering or interlocking - you have perfect control.

Application:

Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Titanium and nickle alloys: best suitable

Material:

Steel
Stainless steel
Titanium

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Weld seam machining: best suitable
Milling: best suitable
Engraving: -
Fettling: -
Fillet weld grinding: best suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

perfect dimensional stability: Fits perfectly in the power tool
With fine cross cut for the best surface results
Highly smooth running tool with low-vibration and without chatter thanks to fine toothing
No dangerous shank breakage thanks to high-quality steel shank

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart