LUKAS HFAS cylindrical burr for hardened steel 6x16 mm shank 6 mm face toothing ZF2

Article no.: A100106166140001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number A100106166140001
EAN / GTIN 4027497522903
Manufacturer number A100106166140001
L-Number L50250 573

Description

Description:

The fine finishing toothing of these tungsten carbide rotary files is modelled on a file for acquiring the best surface results and is particularly smooth running. No chattering, clogging or interlocking, even when cutting soft materials – you remain in perfect control when processing your material. Even hard-to-cut materials such as hardened materials are no problem for this tool with its numerous small tooth tips. The high-quality steel shank of the rotary file fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Thanks to the zinc-nickel coating, this tool remains rust-free. We can offer you rotary files in many sizes and shapes and with three different toothing grades from ZF1 (coarse) to ZF3 (fine). This allows the working conditions to be optimised for every application for achieving the best surface results.

Feature:

Tool shape: Cylinder
Overall length: 50 mm
Shank length: 40 mm
Cutting direction: Right-hand cutting
Tool holder: Shank
Tool holder dimension: 6 mm
Tool width/length/height: 16 mm
Tool diameter: 6 mm
Cut: ZF3 micro cut

Advantage:

Even hard-to-cut materials such as hardened materials are no problem for this tool. The finishing toothing with its many small tooth tips enables precise chip removal and perfect surface results.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Titanium and nickle alloys: best suitable
Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable

Material:

Steel
Stainless steel
Titanium

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Fine grinding: suitable
Milling: best suitable
Engraving: -
Fettling: -
Fillet weld grinding: suitable
Paint removal: -
Polishing: -
Precision machining: suitable
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Precise removal for achieving perfectly smooth surface results
perfect dimensional stability: Fits perfectly in the power tool
Thanks to its many small tooth tips and finishing toothing, it can be used on many hard-to-cut and hardened materials
No dangerous shank breakage thanks to high-quality steel shank

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart