LUKAS HFAS cylindrical burr for steel 4x13 mm shank 6 mm face toothing 7

Article no.: A100104136080001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number A100104136080001
EAN / GTIN 4027497001330
Manufacturer number A100104136080001
L-Number L50250 92

Description

Description:

Top-Features: • Efficient working: quickly achieve high and aggressive removal rate and good surface results at the same time • perfect dimensional stability: Fits perfectly in the power tool • Harder materials can also be easily cut thanks to the cross cut • Stainless thanks to zinc-nickel coating • Low force required when working: cross cut provides increased contact forces • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • High removal rates in the shortest possible time when machining cast steel, weld seams, high-strength hardened and unhardened steel and stainless steel. yielding good surface result quickly and efficiently. • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. • The cross cut of this tool allows even hard and tough materials to be cut without any effort. The increased contact forces with this toothing also relieve the strain on the worker. Minimum effort required when working with it.

Feature:

Tool shape: Cylinder
Overall length: 50 mm
Shank length: 40 mm
Tool holder: Shank
Tool holder dimension: 6 mm
Tool width/length/height: 13 mm
Tool diameter: 4 mm
Cut: Z7 Steel medium cross cut

Advantage:

High removal rates in the shortest possible time when machining cast steel, weld seams, high-strength hardened and unhardened steel and stainless steel. yielding good surface result quickly and efficiently.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
The cross cut of this tool allows even hard and tough materials to be cut without any effort. The increased contact forces with this toothing also relieve the strain on the worker. Minimum effort required when working with it.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Cast iron: best suitable
Titanium and nickle alloys: suitable

Material:

Steel
Cast iron
Titanium

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Weld seam machining: best suitable
Milling: best suitable
Engraving: -
Fettling: -
Fillet weld grinding: best suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Efficient working: quickly achieve high and aggressive removal rate and good surface results at the same time
perfect dimensional stability: Fits perfectly in the power tool
Harder materials can also be easily cut thanks to the cross cut
Low force required when working: cross cut provides increased contact forces
No dangerous shank breakage thanks to high-quality steel shank

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart