LUKAS cutter HFAS EasyFinish 3D 3x20 mm shank 3 mm Verz. EasyFinish 3D

Article no.: A10010320300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number A10010320300
EAN / GTIN 4027497166244
Manufacturer number A10010320300
L-Number L50250 693

Description

Description:

Cutters of the LUKAS EasyFinish 3D series put an end to time-consuming work. The milling cutter series with specially developed geometries and a specifically optimised toothing make it possible to remove support structures as if with a scalpel and simply cut them away. This saves the user effort, working time and unnecessary steps in manual finishing. Smoothing surfaces, removing staircase effects on slopes and radii or producing flat surfaces are no problem with these cutters. And best of all: All tools have a 3 mm shank. You only need one drive machine for all applications.

Feature:

Tool diameter: 3 mm
Tool width / length / height: 20 mm
Tool holder: Shank
Tool holder dimension: 3 mm
Shank length: 30 mm
Overall length: 50 mm
Tool shape: Cylinder
Packing: Standard
Body geometry: Standard geometry
Shape: HFAS cylinder with face
Tool head diameter: 3 mm
Tool head length: 20 mm
Material quality: HM - carbide
Total shank length: 30 mm
Shank diameter: 3 mm
Total tool length: 50 mm
Cutting direction: Right-hand cutting
Tooth length: 20 mm

Advantage:

Special 3D printing milling cutter series with specially developed geometries and a specifically optimised toothing.
Enable support structures to be removed as if with a scalpel and simply cut them away.
All milling cutters in the LUKAS EasyFinish 3D series are equipped with a 3-mm shank: No machine replacement necessary.
All milling cutters of the series at a glance: Cutters with face serration, cutters with guide tang, cutters for smoothing and a side milling cutter for every finishing challenge.
The high-quality steel shanks of the tools fit perfectly into the drive machine. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Steel and cast steel: suitable
Alloyed/tempered steels: suitable
Tool steels: suitable
Stainless/acid/heat-resistant steel and cast steel: suitable
Aluminium, magnesium and copper alloys: suitable

Material:

Stainless steel
Plastic/ wood
Steel

Suitable for:

Deburring: well suited
Milling: suitable
Fillet grinding: suitable
Precision machining: well suited
Cutting: well suited

Note:

cutter for removing support structures in additive manufacturing
Put an end to time-consuming finishing work
specially developed moulds for every 3D printed product
optimised for 3D printing finishing
cleanly cuts and removes supports and burrs and smoothes surfaces
LUKAS offers the right variant for every angle and every shape

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart