LUKAS HFA cylindrical burr for hard materials 3x13 mm shank 3 mm cut 4

Article no.: A10010313304
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number A10010313304
EAN / GTIN 4027497001231
Manufacturer number A10010313304
L-Number L50250 283

Description

Description:

Top-Features: • Efficient working: quickly achieve high and aggressive removal rate and good surface results at the same time • perfect dimensional stability: Fits perfectly in the power tool • Cut for a long duration without interruptions, offering the best surface result in optimal amount of time • Stainless thanks to zinc-nickel coating • With economical single cut • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • High removal rates in the shortest possible time when machining high-alloyed steels, rust-, acid-, and heat-resistant cast material. yielding good surface result quickly and efficiently. • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. • The long cutting edges of this tool do not have any interruptions and offer the best surface results with their cost-effective single toothing.

Feature:

Tool shape: Cylinder
Overall length: 40 mm
Shank length: 30 mm
Cutting direction: Right-hand cutting
Tool holder: Shank
Tool holder dimension: 3 mm
Tool width/length/height: 13 mm
Tool diameter: 3 mm
Cut: Z4 Medium cross cut +

Advantage:

High removal rates in the shortest possible time when machining high-alloyed steels, rust-, acid-, and heat-resistant cast material. yielding good surface result quickly and efficiently.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
The long cutting edges of this tool do not have any interruptions and offer the best surface results with their cost-effective single toothing.

Application:

Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Titanium and nickle alloys: best suitable
Plastic/Wood/Rubber: suitable

Material:

Steel
Stainless steel
Titanium
Plastic and wood

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Weld seam machining: best suitable
Milling: best suitable
Engraving: -
Fettling: -
Fillet weld grinding: best suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Efficient working: quickly achieve high and aggressive removal rate and good surface results at the same time
perfect dimensional stability: Fits perfectly in the power tool
Cut for a long duration without interruptions, offering the best surface result in optimal amount of time
With economical single cut
No dangerous shank breakage thanks to high-quality steel shank

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart