1/4″ Pre Set Micro-Tech® Torque Screwdriver, range 0.5-2.5Nm

Article no.: A.442
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number A.442
EAN / GTIN 3148516660565
Manufacturer number A.442
L-Number L60130 2342

Description

Description:

  • Class II Type F
  • Torque wrench without micrometer
  • This type of wrench without measuring pitch is set on a torque tester
  • Single direction torque wrench, torque tightening right
  • Internal hexagon output for use with 1/4″ bits
  • Handle with 1/4″ drive for use with A.300 type reversible ratchet handle. PA
  • Supplied with setting pin spanner, 4 mm
  • Supplied with calibration certificate and individual identification number

Feature:

  • L [mm]: 147
  • Torque [N.m]: 0.5 - 2.5
  • [g]: 300

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart