1/4″ Torque Driver set with bitss, range 0.5-2.5Nm

Article no.: A.402J1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number A.402J1
EAN / GTIN 3148516764065
Manufacturer number A.402J1
L-Number L60130 1354

Description

Description:

  • Class II Type D
  • Single direction torque spanner, torque tightening right
  • Inside hexagon output for use with 1/4″ bits
  • Adapter ECR 1/4″ - 1/4″ for optional sockets and accessories
  • Handle with 1/4″ drive for use with A.300 type reversible ratchet handle. PA
  • Adjustment spanner 82H.4
  • Supplied with test report, adjustment spanner and individual identification number

Feature:

  • Case: BP.115
  • Wrench: A402 - 20
  • Socket: R.3.2 - 4.0 - 5.0 - 5.5 - 6.0 - 7.0 - 8.0 - 9.0 - 10.0 mm
  • Insert: PL.434
  • Handle: A.300PA
  • Screwdriver: A.402
  • [kg]: 1.10

Supplied with:

  • Case: BP.115
  • Socket spanner series R: 3.2 - 4 - 5 - 5.5 - 6 - 7 - 8 - 9 - 10 mm
  • Handle: A.300PA
  • Torque spanner: A.402
  • Adapter 1/4″: ECR
  • Extensions 1/4″: R.210 - R.215
  • Class II Type D
  • Single direction torque spanner, torque tightening right
  • Socket outlet for use with 1/4″ bits
  • Adjustable pin spanner, 4 mm
  • Supplied in box with calibration certificate and individual identification number

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart