1/4″ Pre Set Micro-Tech® Torque Screwdriver, range 15-75Nm

Article no.: A.341MT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number A.341MT
EAN / GTIN 3148510013572
Manufacturer number A.341MT
L-Number L60130 2348

Description

Description:

  • This type of screwdriver without measuring pitch is set on a torque tester
  • Lightweight and compact torque screwdriver especially for low torques
  • Torque screwdriver with one direction of rotation, torque tightening right
  • Internal hexagon output for use with bits 4 mm
  • Adapter ECR.0 for 1/4″ socket spanner as option
  • Supplied with adjusting pin spanner, 4 mm
  • Supplied with calibration certificate and individual identification number

Feature:

  • d [mm]: 23
  • L [mm]: 130.0
  • Power [cN.m]: 15 - 75
  • Power [lbf.ft]: 1.30 - 6.50
  • Attachments series: 1
  • Outlet: 1/4″
  • [g]: 130

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart