1/4″ Low Torque Micro-Tech® Screwdriver, range 0.4-2Nm

Article no.: A.300MT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 0.2 cNm
Type of product Torque screwdriver

Identification numbers & Classifications

Article number A.300MT
EAN / GTIN 3148510012520
Manufacturer number A.300MT
L-Number L60130 1542

Description

Description:

  • Lightweight and compact torque spanner, especially for low torques
  • Torque tightening direction right
  • Inside hexagon output for use with bits series 0
  • (output 1/4″ with adapter ECR.0 as option)
  • Adjusting pin spanner, 4 mm: 82H.4
  • Supplied with a calibration certificate and the adjusting spanner

Feature:

  • d [mm]: 21
  • L [mm]: 96.5
  • Power [cN.m]: 4 - 20
  • Output: 0
  • Measuring pitch: 0.05
  • Measuring pitch [Cn.m]: 0.05
  • Output: 4 mm
  • [g]: 75

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart