Universal-joint tee socket wrench, set 12 pieces (7 to 19 mm)

Article no.: 99C.JE12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 99C.JE12
EAN / GTIN 3148517007956
Manufacturer number 99C.JE12
L-Number L60130 2675

Description

Description:

  • The universal joint allows a working angle for hard-to-reach places
  • The position of the socket spanner is maintained by a retaining spring
  • Chrome-plated handles, satin finish
  • Socket spanner chrome-plated, polished

Feature:

  • A [mm]: 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 16 - 17 - 18 - 19
  • Container: carton
  • [kg]: 4.550

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart