Universal-joint tee socket wrench, 19 mm

Article no.: 99C.19
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 99C.19
    EAN / GTIN 3148516923516
    Manufacturer number 99C.19
    L-Number L60130 604

    Description

    Description:

    • The universal joint allows a working angle for hard-to-reach places
    • The position of the socket spanner is maintained by a retaining spring
    • Chrome-plated handles, satin finish
    • Socket spanner chrome-plated, polished

    Feature:

    • A [mm]: 19
    • B [mm]: 26.0
    • L [mm]: 523
    • L1 [mm]: 220
    • [g]: 860

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart