Plier

Article no.: 996A.12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 996A.12
EAN / GTIN 3148512195207
Manufacturer number 996A.12
L-Number L60130 8598

Description

Description:

  • Compact and powerful model
  • Forged cutting blades made of high-performance special steel
  • Parallel cutting edges
  • Cutting capacity: 12 mm for soft steel cable 60 - 100 kg/mm², 10 mm for hard steel cable 120 - 150 kg/mm², 8 mm for round cable 60 - 80 kg/mm²

Feature:

  • A [mm]: 20
  • B [mm]: 73
  • E [mm]: 16
  • L [mm]: 600
  • L1 [mm]: 50
  • [kg]: 2,730

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart