Compact″ cutter

Article no.: 996.5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 996.5
EAN / GTIN 3148512195016
Manufacturer number 996.5
L-Number L60130 7230

Description

Description:

  • Lightweight tool with cutting blades and cutting angle suitable for hard materials and multi-conductor cables
  • Locking by means of slider, opening by pressing on the legs
  • Cutting edges made of steel, 60-62 HRC hardened
  • Cutting capacity: 5 mm for soft steel cable 60 - 100 kg/mm², 4 mm for hard steel cable 130 - 160 kg/mm², 3 mm for round cable 60 kg/mm²

Feature:

  • A [mm]: 7
  • B [mm]: 21
  • E [mm]: 8
  • L [mm]: 165
  • L1 [mm]: 12
  • L2 [mm]: 50 - 125
  • [g]: 165

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart