Impact screwdriver socket ∙ TORX® T55 Inside TORX® profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 995S-T55
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 995S-T55
    EAN / GTIN 4000896047727
    Manufacturer number 995S-T55
    L-Number L60140 1149

    Description

    Description:

    • Short design
    • With borehole for locking pin or safety spring and grove for O-ring
    • Surface: phosphatized, oiled
    • Made in Germany
    • Drive: Square, hollow 12.5 mm (1/2 inch)
    • Output: Inside TORX® profile
    • Wrench size: ∙ T55
    • Dimensions / length: 40 mm
    • Length l1: 22.4 mm
    • Net weight: 0.06 kg
    • For impact operation

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart