{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 975 mm | |
Depth | 105 mm | |
Installation height | 2,185 mm | |
Plug type, input | F | |
Nominal voltage | 250 V | |
suitable for racking height | 2,000 mm | |
Application range | Special racking | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2430 | |
Type of product | Roller shutter |
Article number |
993312 2000
Copy |
|
EAN / GTIN |
4045197611796
Copy |
|
Manufacturer number |
993312 2000
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |