SmartRail ∙ Flexible plastic plug-in rail T20 ∙ T25 ∙ T30 ∙ T40 ∙ T45 ∙ T50 ∙ T55 ∙ T60 Inside TORX® profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 992T-SR/8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 992T-SR/8
EAN / GTIN 4000896245376
Manufacturer number 992T-SR/8
L-Number L60140 5670

Description

Description:

  • Magnetic underside ensures grip on all ferrous surfaces, e.g. on tool trolleys, tool walls, machines, lifting platforms and in metal drawers
  • HAZET SmartRail – Developed and produced “Made in Germany”
  • Easy to clean
  • Durable, robust twist lock for a tight fit and instant access
  • More securely fixed when locked: turn socket left to remove
  • Robust metal lug for hanging, e.g. on a hook
  • Mit 12″ square sockets
  • Surface: TIN coated
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Inside TORX® profile
  • Wrench size: ∙ T20 ∙ T25 ∙ T30 ∙ T40 ∙ T45 ∙ T50 ∙ T55 ∙ T60
  • Dimensions / length: 365 mm x 37.4 mm
  • For manual operation
  • Number of tools: 8

Supplied with:

Screwdriver socket ∙ TORX® 992-T20 ∙ 992-T25 ∙ 992-T30 ∙ 992-T40 ∙ 992-T45 ∙ 992-T50 ∙ 992-T55 ∙ 992-T60

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart