This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Wide-span basic rack with chipboard shelf 2500/1800 mm

Article no.: 992326 2500/1800

Select article variation and quantity

Height /storage shelf width (mm) Unit price incl. VAT
  • Insert thickness: 22
  • Height adjustment interval: 50
  • Type of installation: Plug-in racking

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert thickness 22 mm
Height adjustment interval 50 mm
Type of installation Plug-in racking
Manufacturer's designation WR600GF 2500x1800x800-3E chipboard shelf
Height 2,500 mm
Shelf width 1,800 mm
Storage shelf depth 800 mm
Number of storage levels 3
Shelf load capacity 230 kg
Application range Wide-span racking
Rack access double-sided
Type of product Wide-span racking

Identification numbers & Classifications

Article number 992326 2500/1800
Manufacturer number 8009290

Description

Version:

Sturdy framework made from cold-rolled, high-strength galvanised steel support sections with horizontal and diagonal struts. Longitudinal crossbeams with screw-on 3-hook suspension brackets for a positive and frictional connection with rack supports. Each longitudinal crossbeam with 2 locking pins to prevent inadvertent lifting.
Compartment cover made of chipboard shelves is inserted between the longitudinal crossbeams. Quality: 22 mm, normally compressed.
Specified loads apply to evenly distributed loads.
Maximum bay load capacity:
for compartment height 500 mm: 3500 kg,
for compartment height 750 mm: 3000 kg,
for compartment height 1000 mm: 2700 kg,
for compartment height 1250 mm: 2300 kg,
for compartment height 1500 mm: 1800 kg.

Colour:

Stiles galvanised, longitudinal crossbeams RAL 5010 gentian blue powder-coated.

Note:

  • Floor anchoring is not included.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.
  • If forklift trucks are used for loading, a stile protrusion of 500 mm is required.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart