{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 880 mm | |
Width | 1,560 mm | |
Depth | 600 mm | |
Number of compartments | 5 | |
Usable depth of compartment | 65.6 mm | |
Number of hoops height 400 mm | 3 | |
Number of hoops height 800 mm | 3 | |
Hoop width | 1,485 mm | |
Support roller ⌀ | 60 mm | |
Load capacity per compartment | 200 kg | |
Type of product | Sheet racks |
Article number | 992100 | |
Manufacturer number | 992100 |