Cantilever arm individual 600 mm

Article no.: 991720 600
plus VAT at the current rate Prices plus delivery costs
on request
In stock
94 pieces in stock

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Cantilever arm load capacity: 400

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cantilever arm load capacity 400 kg
Depth 600 mm
Height of anti-roll restraints 50 mm
Safe working load 400 kg
Profile type IPE
Type of anti-roll welded on
Type of product Cantilever arm

Identification numbers & Classifications

Article number 991720 600
EAN / GTIN 2050001760739

Description

Version:

IPE profile bolted-on cantilever arms with welded-on anti-roll restraint (height 50 mm).

Suitable for:

Cantilever arm rack No. 991711991718.

Colour:

RAL 2004 pure orange, painted.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart