Cantilever arm rack, single-sided, Depth 500 mm, Rack width: 1250mm

Article no.: 991712 1250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Rack width (mm) Unit price incl. VAT
  • Cantilever arm load capacity: 400
  • Cantilever arm racking height: 2,500
  • Height adjustment interval: 100
  • Type of installation: bolted-on cantilever arms
  • Cantilever arm depth: 400-600

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cantilever arm load capacity 400 kg
Cantilever arm racking height 2,500 mm
Height adjustment interval 100 mm
Type of installation bolted-on cantilever arms
Cantilever arm depth 400-600 mm
Colour selection RAL 5010, 2004
Rack height 2,500 mm
Rack width 1,250 mm
Depth single-ended 500 mm
Axial spacing = Bay width 1,250 mm
Assembled size 1,314 mm
Number of rack stiles 2
Number of rack bays 1
Number of levels 5
Number of cantilever arms single-sided 8
Load capacity per cantilever arm 400 kg
Load capacity per stile including floor-level storage 2,000 kg
Type of product Cantilever arm rack

Identification numbers & Classifications

Article number 991712 1250
EAN / GTIN 2050001760463

Description

Version:

Stiles IPE profiles IPE 120 hot-rolled. IPE profile cantilever arms, bolted. Welded-on anti-roll restraints. Cantilever arms to take plug-in anti-roll restraints are available on request.

Description:

Dimensions:
Number of bays × axial spacing + 1 stile width (64 mm).
Overall depth = Nominal depth + 120 mm for stiles or stiles base (applies to single-sided and double-sided racking).

Supplied with:

All racks include horizontal ties and cross braces, together with heavy-duty anchors for floor anchoring.
Single-sided rack (basic rack): 2 single-sided stiles each with 1 floor-level storage and 4 cantilever arms (= 5 storage levels).

Colour:

Stiles RAL 5010 gentian blue, cantilever arms RAL 2004 pure orange.

Note:

  • Further dimensions available as standard sizes: Heights 2000 / 3000 / 3500 mm. Depth 750 mm. Widths 750 / 1000 mm.
  • Cantilever arm racking with non-standard sizes and load capacities available on request.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart