Frame type S610-M18-U 4000 mm

Article no.: 991322 4000
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 4,000 mm
Depth 1,100 mm
Application range Pallet racking
Frame profile type S610-M18-U
Type of product Column frame

Identification numbers & Classifications

Article number 991322 4000
EAN / GTIN 4058255104307
Manufacturer number 46024-U

Description

Version:

Frame profiles with framework stiffening. Solid base plates transmit the load to the floor. Supplied with 4 floor anchors and 2 shim plates 2 mm per frame.

Description:

Extension size:
Overall length of the rack:
For frame stiles S610-M18-U: Nominal length + number of stiles × 86 mm.

Suitable for:

Pallet racking from build year 08/2018.

Colour:

Similar to RAL 5017 traffic blue, powder-coated.

Note:

The load capacities required for the racking bay determine the frame type. See load table for details.
Supplied for self-assembly, saving freight costs. Delivered unassembled.
For racks up to build year 05/2022, cross beams may only be used as a replacement in the event of damage. If the rack is changed, e.g. installation of additional cross beam levels, recalculation must be performed as per DIN EN 15512:2020.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart