MARTOR MDP TEST CARD SET 9910 , set of 5 in polybag

Article no.: 9910.09
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 9910.09
EAN / GTIN 4002632920615
Manufacturer number 9910.09

Description

Description:

Simulate external bodies. Increase safety.
There are five cards with different plastic balls in the MDP TEST CARD SET – between 2.5 mm and 8 mm in size. You can reliably test the effectiveness of your metal detectors using the ″visiting card″.
  • Basic material:
    Metal detectable plastic

Feature:

  • Type of accessories: MDP Accessories
  • Base material: Metal detectable plastic

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart