Description:
Application:Screw connections on commercial vehicles and passenger cars with XZN profile
e.g. on chassis, brake system (brake carriers), engines, shock absorbers and camshaft sprocketInstallation and removal of the wheel bearing / hub unit
e.g.
VW Touran, model year 2004 →,
AUDI A3, model year 2004 →, Golf 5 and identical
ŠKODA- Choice of Inside square drive 12.5 = 1/2″ or
Outside hexagon 24 mm - Short design
- With borehole for locking pin or safety spring and grove for O-ring
- Surface: phosphatized, oiled
- Made in Germany
- Drive: Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm
- Output: Internal serration profile XZN
- Wrench size: ∙ M18
- Dimensions / length: 43 mm
- Length l1: 6 mm
- Net weight: 0.1 kg
- For impact operation