Description:
Application:Screw connections on commercial vehicles and passenger cars with XZN profile
e.g. on chassis, brake system (brake carriers), engines, shock absorbers and camshaft sprocketBrake system, camshaft drive wheel and rear brake callipers
e.g.
VW T5 model year 2004 → 2.5 TDI engine code: AXD, BNZ, Touareg model year 2003 → engine code: BAC, BPE and Phaeton,
Atego flywheel.
- Choice of Inside square drive 12.5 = 1/2″ or
Outside hexagon 24 mm - Long design
- With borehole for locking pin or safety spring and grove for O-ring
- Surface: phosphatized, oiled
- Motor Code diesel:
AXD ∙ BNZ ∙ BAC ∙ BPE - Made in Germany
- Drive: Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm
- Output: Internal serration profile XZN
- Wrench size: ∙ M16
- Dimensions / length: 75 mm
- Length l1: 40.6 mm
- Net weight: 0.14 kg
- For impact operation