Impact screwdriver socket M14 Internal serration profile XZN Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm

Article no.: 990S-14LG
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 990S-14LG
EAN / GTIN 4000896161003
Manufacturer number 990S-14LG
L-Number L60140 3339

Description

Description:

Application:
Screw connections on commercial vehicles and passenger cars with XZN profile
e.g. on chassis, brake system (brake carriers), engines, shock absorbers and camshaft sprocketRear brake carrier screw connection and front shock absorber connection VW Passat 3C
Flywheel MB 541-542-904
Holding up the shock absorber in VW Golf 5, 6, Polo 9N, 9N2, AUDI A3 type 8P, TT, SEAT León
  • Choice of Inside square drive 12.5 = 1/2″ or
    Outside hexagon 24 mm
  • Long design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm
  • Output: Internal serration profile XZN
  • Wrench size: ∙ M14
  • Dimensions / length: 75 mm
  • Length l1: 39.7 mm
  • Net weight: 0.12 kg
  • For impact operation

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart