Impact screwdriver socket M14 Internal serration profile XZN Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm

Article no.: 990S-14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 990S-14
    EAN / GTIN 4000896160846
    Manufacturer number 990S-14

    Description

    Description:

    Application:
    Screw connections on commercial vehicles and passenger cars with XZN profile
    e.g. on chassis, brake system (brake carriers), engines, shock absorbers and camshaft sprocketVW Passat 3C rear brake carrier screw connection and front shock absorber screw connection,
    VW T4 lower supporting joint.
    Holding up the shock absorber in VW Golf 5, 6, Polo 9N, 9N2, AUDI A3 type 8P, TT and SEAT León
    • Choice of Inside square drive 12.5 = 1/2″ or
      Outside hexagon 24 mm
    • Short design
    • With borehole for locking pin or safety spring and grove for O-ring
    • Surface: phosphatized, oiled
    • Made in Germany
    • Drive: Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm
    • Output: Internal serration profile XZN
    • Wrench size: ∙ M14
    • Dimensions / length: 43 mm
    • Length l1: 4 mm
    • Net weight: 0.09 kg
    • For impact operation

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart