Screwdriver socket ∙ 1/2 inch (12.5 mm) square, hollow ∙ Internal serration profile XZN ∙ Size M14

Article no.: 990LG-14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 990LG-14
EAN / GTIN 4000896065240
Manufacturer number 990LG-14
L-Number L60140 1554

Description

Description:

Application:
Cylinder head bolts on VM diesel engines, e.g. CHRYSLER (XZN screws)
  • Long design
  • With knurling
  • Surface: TIN coated
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Internal serration profile XZN
  • Wrench size: ∙ M14
  • Dimensions / length: 100 mm
  • Length l1: 62 mm
  • Net weight: 0.18 kg
  • For manual operation
Why choose TiN (Titanium Nitride) coating?A special coating process for extremely hard TiN coating guarantees high adhesive strength and wear resistance of the coatingParticularly suitable for continuous load, e. g. for industrial applications in industry and tradeHigher wear protection guarantees a longer lifetimePerfect fitting accuracy due to optimum coating thicknessHigher torqueOptimized corrosion protection

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart