Sheet metal storage shelf galvanised 400 mm

Article no.: 990805 400
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 400
  • Shelf thickness: 40
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 400 kg
Shelf thickness 40 mm
Material galvanised
Width 2,500 mm
Depth 400 mm
Storage shelf version fixed shelf; straight shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 990805 400
EAN / GTIN 4004514202048
Manufacturer number 15830

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart