Sheet metal rear panel 2500 mm

Article no.: 990635 2500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material galvanized
Height 2,500 mm
Width 1,300 mm
Can be used as a partition no
suitable for racking width 1,300 mm
suitable for racking bay width 1,300 mm
Application range Storage shelf
Rear panel installation two-piece
Fastening materials supplied yes
Customer assembly yes
Type of product Rear panel

Identification numbers & Classifications

Article number 990635 2500
EAN / GTIN 4004514243300
Manufacturer number 12548-2500

Description

Version:

Galvanised sheet metal, diagonally braced rear panel.
Consisting of 2× 1000 mm and 1× 500 mm high rear panels.

Suitable for:

Storage shelf racks No. 990500990554.

Supplied with:

Brackets for rear panel attachment.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart